Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 85-1/2" L x 6" W
Mfr # 96053
Zoro # G5122682
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Cover Style Roll-Up
- Includes Mounting Kit
- Width 6 in
- Length 85 1/2 in
- Tonneau Cover Type Soft Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 96053
- Zoro # G5122682
- UPC # 025067030302
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 6 in |
Length | 85 1/2 in |
Height | 1 in |
Details
Tonneau Cover Style | Roll-Up |
Includes | Mounting Kit |
Tonneau Cover Type | Soft Cover |
Tonneau Finish | Smooth |
Item | Tonneau Cover |
Tonneau Color | Black |
Tonneau Material | Vinyl |
Tonneau Mounting | Bolt On |
Weight | 37 lb |
Year/Make/Model Vehicle | 1999-2007 Chevrolet Silverado 1500 |
Material | Vinyl |
Color | Black |
Cover Style | Roll-Up |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 1999 to 2006 Chevrolet Silverado 1500, 1999 to 2006 GMC Sierra 1500, 2007 Chevrolet Silverado 1500 Classic, 2007 GMC Sierra 1500 Classic |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 1999 to 2006 Chevrolet Silverado 1500, 1999 to 2006 GMC Sierra 1500, 2007 Chevrolet Silverado 1500 Classic, 2007 GMC Sierra 1500 Classic, Vinyl, Black, Bolt-On, Length 85 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC T-Grip Plug, 2P (593116)
- THETFORD Thetford 94157 Hatch Thumb Lock Plastic Black (94157)
- VELVAC Universal 3 Stud Solenoid 12 Volt (090054)
- FOUR SEASONS A/C COMPRESSOR FITTING ADAPTER (15213)
- LUND 15-C F150 6.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958173)
- LUND 99-17 F250/F350/F450/F550 SUPER DUTY 8FT BED GENESIS ELITE TRI-FOLD TO (95851)
- LUND 06-14 MARK LT/04-14 F150 SUPERCREW (5.5) BLACK PEARL TRI-FOLD COVER (95872)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- ROLL N LOCK Manual Retractable, Lockable, Black, Vinyl (LG111M)
- Lund Truck Bed & Tailgate Accessories