Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 85-1/2" L x 6" W
Mfr # 96050
Zoro # G5122807
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Material Vinyl
- Tonneau Cover Type Soft Cover
- Includes Mounting Kit
- Height 1 in
- Weight 37 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 96050
- Zoro # G5122807
- UPC # 025067030531
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Height | 1 in |
Width | 6 in |
Length | 85 1/2 in |
Details
Tonneau Material | Vinyl |
Tonneau Cover Type | Soft Cover |
Includes | Mounting Kit |
Weight | 37 lb |
Year/Make/Model Vehicle | 1999-2013 Ford F-250 Super Duty |
Tonneau Finish | Smooth |
Tonneau Cover Style | Roll-Up |
Tonneau Mounting | Bolt On |
Tonneau Color | Black |
Item | Tonneau Cover |
Color | Black |
Material | Vinyl |
Cover Style | Roll-Up |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 2008 to 2016 Ford F-250 Super Duty, 2008 to 2016 Ford F-350 Super Duty, 2008 to 2016 Ford F-450 Super Duty, 2008 to 2016 Ford F-550 Super Duty |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2008 to 2016 Ford F-250 Super Duty, 2008 to 2016 Ford F-350 Super Duty, 2008 to 2016 Ford F-450 Super Duty, 2008 to 2016 Ford F-550 Super Duty, Vinyl, Black, Bolt-On, Length 85 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror Bracket Kit (715101)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 54902 (54902)
- POWER SERVICE Gelled Diesel Fuel Additive, 64 oz Size (PS008064)
- LUMAPRO Miniature Lamp, 12PSB, 2.0W, T2, 12V, PK10 (12PSB-10PK)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1308 (8RC1308)
- Lund Truck Bed & Tailgate Accessories