Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 75-1/2" L x 6" W
Mfr # 96072
Zoro # G5122728
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 37 lb
- Width 6 in
- Tonneau Mounting Bolt On
- Length 66 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 96072
- Zoro # G5122728
- UPC # 025067030456
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 6 in |
Length | 66 in |
Height | 1 in |
Details
Weight | 37 lb |
Tonneau Mounting | Bolt On |
Tonneau Cover Type | Soft Cover |
Item | Tonneau Cover |
Year/Make/Model Vehicle | 2004-2019 Ford F-150, 2006-2014 Lincoln Mark LT |
Tonneau Finish | Smooth |
Tonneau Cover Style | Roll-Up |
Includes | Mounting Kit |
Tonneau Material | Vinyl |
Tonneau Color | Black |
Material | Vinyl |
Color | Black |
Cover Style | Roll-Up |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 2006 to 2008 Lincoln Mark LT, 2010 to 2014 Lincoln Mark LT, 2015 to 2020 Ford F-150 |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2006 to 2008 Lincoln Mark LT, 2010 to 2014 Lincoln Mark LT, 2015 to 2020 Ford F-150, Vinyl, Black, Bolt-On, Length 66 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO 22 TON LONG HANDLE JACK (ESC10390)
- BOSTON GEAR Boston Gear Washer (TB512)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6849)
- FRANCIS Antenna, Pre-tuned, 54inH, White, Fiberglass (300-CB25W)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 18 Foot (DTR7018)
- BUSHWACKER 02-08 DODGE RAM LB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (59511)
- Lund Truck Bed Covers