Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 75-1/2" L x 6" W
Mfr # 96065
Zoro # G5122770
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 1/2 in
- Height 1 in
- Weight 37 lb
- Width 6 in
- Tonneau Mounting Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 96065
- Zoro # G5122770
- UPC # 725478158304
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 75 1/2 in |
Height | 1 in |
Width | 6 in |
Details
Weight | 37 lb |
Tonneau Mounting | Bolt On |
Tonneau Finish | Smooth |
Tonneau Color | Black |
Includes | Mounting Kit |
Tonneau Cover Style | Roll-Up |
Item | Tonneau Cover |
Tonneau Cover Type | Soft Cover |
Tonneau Material | Vinyl |
Year/Make/Model Vehicle | 2002-2017 Dodge Ram 1500 |
Color | Black |
Material | Vinyl |
Cover Style | Roll-Up |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 2011 to 2018 Ram 1500, 2019 Ram 1500 Classic |
Description
Tonneau Cover, Cover Style Roll-Up, Cover Type Soft, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2019 Ram 1500 Classic, Vinyl, Black, Bolt-On, Length 75 1/2 in, Width 6 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/8 in. L (PT23092-MPG)
- INV-VER Black Extruded Rubber Magnetic License Plate Holders (6PMAGBK)
- PERKO Flush Lock Black Offset Cam Bar 2.5" Hole (1091DP1BLK)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- EXTANG 20-C SILVERADO/SIERRA 6.10FT SOLID FOLD 2.0 TOOLBOX TONNEAU(W/O DURABE (84653)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00147)
- BAK IND REVLVR 88-13 GM 6'6'' (39101)
- Lund Truck Bed & Tailgate Accessories