Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95093
Zoro # G5122752
product price: $412.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 37 lb
- Includes Mounting Kit
- Tonneau Cover Style Folding
- Tonneau Cover Type Soft Cover
- Tonneau Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 95093
- Zoro # G5122752
- UPC # 025067049571
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 30 1/2 in |
Height | 1 in |
Length | 73 3/4 in |
Details
Weight | 37 lb |
Includes | Mounting Kit |
Tonneau Cover Style | Folding |
Tonneau Cover Type | Soft Cover |
Tonneau Material | Vinyl |
Tonneau Finish | Smooth |
Year/Make/Model Vehicle | 2007-2013 Chevrolet Silverado 1500 |
Item | Tonneau Cover |
Tonneau Color | Black |
Tonneau Mounting | Bolt On |
Color | Black |
Material | Vinyl |
Cover Type | Soft |
Cover Style | Folding |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 2007 to 2013 Chevrolet Silverado 1500, 2007 to 2013 GMC Sierra 1500, 2007 to 2014 Chevrolet Silverado 2500 HD, 2007 to 2014 Chevrolet Silverado 3500 HD, 2007 to 2014 GMC Sierra 2500 HD, 2007 to 2014 GMC Sierra 3500 HD |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2007 to 2013 Chevrolet Silverado 1500, 2007 to 2013 GMC Sierra 1500, 2007 to 2014 Chevrolet Silverado 2500 HD, 2007 to 2014 Chevrolet Silverado 3500 HD, 2007 to 2014 GMC Sierra 2500 HD, 2007 to 2014 GMC Sierra 3500 HD, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID CORPORATION S & G Tool Aid SG18650 Deutsch Terminals Service Kit (SG18650)
- BAYCO Jumper Cables, 20Ft, 500 Amps, Parrot Jaw (SL-3008)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX560 (3/3VX560)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96093)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96072)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- WESTIN Smooth Front Cap (72-11167)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 4-1/2 x 10 Foot (3014480)
- Lund Truck Bed Covers