Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95092
Zoro # G5122789
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Cover Type Soft Cover
- Height 1 in
- Weight 37 lb
- Tonneau Finish Smooth
- Tonneau Cover Style Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 95092
- Zoro # G5122789
- UPC # 025067049328
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Height | 1 in |
Length | 73 3/4 in |
Width | 30 1/2 in |
Details
Tonneau Cover Type | Soft Cover |
Weight | 37 lb |
Tonneau Finish | Smooth |
Tonneau Cover Style | Folding |
Tonneau Mounting | Bolt On |
Tonneau Color | Black |
Tonneau Material | Aluminum and Fiberglass Filled Nylon |
Item | Tonneau Cover |
Includes | Mounting Kit |
Year/Make/Model Vehicle | 2007-2013 Chevrolet Silverado 1500 |
Color | Black |
Material | Vinyl |
Cover Style | Folding |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 2007 to 2013 Chevrolet Silverado 1500, 2007 to 2013 GMC Sierra 1500 |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2007 to 2013 Chevrolet Silverado 1500, 2007 to 2013 GMC Sierra 1500, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tube Weld Yoke (w/o Bearing Groove) 3.5" x2.5" x2" (A-702-0600)
- CTA MANUFACTURING Straight On Chuck, 14" (1936)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- BUSHWACKER 88-98 GM SILVERADO/SIERRA SMOOTH ULTIMATE TAILGATE CAP (48510)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- COAST2COAST Coast2Coast CCI-IMP82X 17 in. Hub Cap Wheel Skins - Chrome (CCI-IMP82X)
- WESTIN HD Headache Rack (57-8025)
- Lund Truck Bed Covers