Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95073
Zoro # G5122761
product price: $405.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 3/4 in
- Tonneau Cover Type Soft Cover
- Tonneau Finish Smooth
- Tonneau Material Aluminum and Fiberglass Filled Nylon
- Width 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 95073
- Zoro # G5122761
- UPC # 025067036786
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 73 3/4 in |
Width | 30 1/2 in |
Height | 1 in |
Details
Tonneau Cover Type | Soft Cover |
Tonneau Finish | Smooth |
Tonneau Material | Aluminum and Fiberglass Filled Nylon |
Tonneau Mounting | Bolt On |
Includes | Mounting Kit |
Weight | 37 lb |
Year/Make/Model Vehicle | 2004-2014 Ford F-150 |
Item | Tonneau Cover |
Tonneau Cover Style | Folding |
Tonneau Color | Black |
Color | Black |
Material | Vinyl |
Cover Style | Folding |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 2004 to 2014 Ford F-150, 2006 to 2008 Lincoln Mark LT |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2004 to 2014 Ford F-150, 2006 to 2008 Lincoln Mark LT, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 50 Ton Heavy-Duty Swivel Type Pintle Hook (BP880)
- GOLIGHT Permanent Mnt-Black LED-Wireless Handheld-Wireless Dash Mnt Remotes (20574GT)
- MAPP CASTER 12" x 16" Heavy Duty Steel Flat Dolly Set of 4 - 10,000 Lbs Capacity (M998044-4)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, L68149 (L68149)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- EXTANG FORD MAVERICK 4' 6'' 2022 (92735)
- BUYERS PRODUCTS 4-Way 2-Position Solenoid Air Valve With Five 1/4 Inch NPT Ports (BAV050SA)
- Lund Truck Bed Covers