Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95065
Zoro # G5122743
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 30 1/2 in
- Weight 37 lb
- Tonneau Cover Style Folding
- Length 73 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 95065
- Zoro # G5122743
- UPC # 047116216819
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 30 1/2 in |
Length | 73 3/4 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 37 lb |
Tonneau Cover Style | Folding |
Tonneau Cover Type | Soft Cover |
Tonneau Color | Black |
Tonneau Mounting | Bolt On |
Tonneau Material | Aluminum and Fiberglass Filled Nylon |
Includes | Mounting Kit |
Tonneau Finish | Smooth |
Year/Make/Model Vehicle | 2002-2017 Dodge Ram 1500 |
Item | Tonneau Cover |
Material | Vinyl |
Color | Black |
Cover Type | Soft |
Cover Style | Folding |
Compatible with Make/Model/Year | 2002 to 2010 Dodge Ram 1500, 2011 to 2018 Ram 1500, 2019 Ram 1500 Classic |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2002 to 2010 Dodge Ram 1500, 2011 to 2018 Ram 1500, 2019 Ram 1500 Classic, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Compression Sleeve, 5/16 Tube, 1/bag (CFS-3B)
- ATTWOOD MARINE Kayak Car-Top Carrier Kit (11438-7)
- GATES FHP LOW HORSE-POWER V-BELT (2430)
- MAG 1 2.5 gal Bottle, Hydraulic Oil, 68 ISO Viscosity, 10W-20 SAE (MAG00522)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96093)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96072)
- TONNO PRO 07-13 SILVERADO/SIERRA FULL SIZE 8FT BED LOROLL (LR-1040)
- BUSHWACKER 94-01 DODGE RAM LB DIAMOND W/ HOLES ULTIMATE BEDRAIL CAP (59501)
- Lund Truck Bed Covers