Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95064
Zoro # G5122691
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2002-2017 Dodge Ram 1500
- Weight 37 lb
- Length 73 3/4 in
- Height 1 in
- Tonneau Mounting Bolt On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 95064
- Zoro # G5122691
- UPC # 025067036717
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 73 3/4 in |
Height | 1 in |
Width | 30 1/2 in |
Details
Year/Make/Model Vehicle | 2002-2017 Dodge Ram 1500 |
Weight | 37 lb |
Tonneau Mounting | Bolt On |
Tonneau Material | Vinyl |
Tonneau Finish | Smooth |
Tonneau Cover Style | Folding |
Tonneau Cover Type | Soft Cover |
Item | Tonneau Cover |
Includes | Mounting Kit |
Tonneau Color | Black |
Color | Black |
Material | Vinyl |
Cover Type | Soft |
Cover Style | Folding |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 2002 to 2010 Dodge Ram 1500, 2003 to 2010 Dodge Ram 2500, 2003 to 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2002 to 2010 Dodge Ram 1500, 2003 to 2010 Dodge Ram 2500, 2003 to 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CUP MAGNETIC MULTI POSITION RED (LI67300)
- GARMIN Tilt/Swivel Quick-Release Mount (010-12199-03)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 18", Tra (707952)
- A & I PRODUCTS Shaft, PTO 14.2" x4.7" x4.2" (A-396214R1)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- BAK IND RX4S 20-21GM 6'10'' (80133)
- TRAILFX Soft Roll-Up Hook And Loop, Lockable With Tailgate Lock, Black Vinyl With Aluminum Rails (TFX1210)
- Lund Truck Bed Covers