Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95053
Zoro # G5122868
Free Shipping & Returns
Not eligible for select promotions
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Finish Smooth
- Length 73 3/4 in
- Tonneau Cover Type Soft Cover
- Tonneau Mounting Bolt On
- Includes Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 95053
- Zoro # G5122868
- UPC # 025067036625
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 73 3/4 in |
Height | 1 in |
Width | 30 1/2 in |
Details
Tonneau Finish | Smooth |
Tonneau Cover Type | Soft Cover |
Tonneau Mounting | Bolt On |
Includes | Mounting Kit |
Year/Make/Model Vehicle | 1999-2007 Chevrolet Silverado 1500 |
Tonneau Cover Style | Folding |
Tonneau Color | Black |
Tonneau Material | Vinyl |
Weight | 37 lb |
Item | Tonneau Cover |
Material | Vinyl |
Color | Black |
Cover Style | Folding |
Cover Type | Soft |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 1999 to 2006 Chevrolet Silverado 1500, 1999 to 2006 GMC Sierra 1500, 2007 Chevrolet Silverado 1500 Classic, 2007 GMC Sierra 1500 Classic |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 1999 to 2006 Chevrolet Silverado 1500, 1999 to 2006 GMC Sierra 1500, 2007 Chevrolet Silverado 1500 Classic, 2007 GMC Sierra 1500 Classic, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- PARKPOWER BY MARINCO Park Power 6353ELRVBLK Power Inlet, 50A Black w/SS Trim (6353ELRVBLK)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64010)
- QUICKCABLE T-Tap Connector, 22-18 ga., PK100 (160188-100)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- UNDERCOVER 19-C SILVERADO/SIERRA 1500(EXCL CARBON PRO)5.8FT CREW/EXT ARMORFLEX (AX12022)
- BAK IND REVOLVER X4S 2022 TOYOTA TUNDRA 5.5 (80440)
- Lund Truck Bed & Tailgate Accessories