Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 95050
Zoro # G5122883
product price: $412.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 3/4 in
- Year/Make/Model Vehicle 1999-2017 Ford F-250 Super Duty
- Tonneau Mounting Bolt On
- Width 30 1/2 in
- Tonneau Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 95050
- Zoro # G5122883
- UPC # 025067036595
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length | 73 3/4 in |
Width | 30 1/2 in |
Height | 1 in |
Details
Year/Make/Model Vehicle | 1999-2017 Ford F-250 Super Duty |
Tonneau Mounting | Bolt On |
Tonneau Finish | Smooth |
Includes | Mounting Kit |
Tonneau Color | Black |
Tonneau Cover Type | Soft Cover |
Weight | 37 lb |
Item | Tonneau Cover |
Tonneau Cover Style | Folding |
Tonneau Material | Vinyl |
Color | Black |
Material | Vinyl |
Cover Type | Soft |
Cover Style | Folding |
Promotion Restriction | Not eligible for promotion |
Compatible with Make/Model/Year | 1999 to 2019 Ford F-450 Super Duty, 1999 to 2019 Ford F-550 Super Duty, 1999 to 2020 Ford F-250 Super Duty, 1999 to 2020 Ford F-350 Super Duty |
Finish | Smooth |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 1999 to 2019 Ford F-450 Super Duty, 1999 to 2019 Ford F-550 Super Duty, 1999 to 2020 Ford F-250 Super Duty, 1999 to 2020 Ford F-350 Super Duty, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, Compression, Male Elbow, 1/4" x 1/4" Male NPT (DOT69C-0404)
- GROCO 3/4" Bronze NPS to NPT Flange Adapter (IBVF-750)
- HI-LIFT JACK HI-LIFT RUNNING GEAR JACK COVER (RGJC)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3469)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96064)
- LUND Tonneau Cover, 1" H x 85-1/2" L x 6" W (96093)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96072)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND 07-17 TUNDRA CREWMAX SB(5.5) BLACK PEARL TONNEAU COVER (958120)
- DORMAN TRUCK BED CROSSMEMBER REPAIR KIT (999-996)
- BEDSLIDE 1000 Classic 79" X 48" (10-7948-CLS)
- Lund Truck Bed Covers