Shop All Truck Bed Covers
Lund
Tonneau Cover, 1" H x 73-3/4" L x30-1/2"W
Mfr # 950193
Zoro # G5122877
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tonneau Cover Type Soft Cover
- Tonneau Color Black
- Tonneau Finish Smooth
- Includes Mounting Kit
- Tonneau Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 950193
- Zoro # G5122877
- UPC # 725478158229
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Width | 30 1/2 in |
Length | 73 3/4 in |
Height | 1 in |
Details
Tonneau Cover Type | Soft Cover |
Tonneau Color | Black |
Item | Tonneau Cover |
Tonneau Finish | Smooth |
Includes | Mounting Kit |
Tonneau Material | Vinyl |
Year/Make/Model Vehicle | 2014-2017 Chevrolet Silverado 1500 |
Tonneau Mounting | Bolt On |
Weight | 37 lb |
Tonneau Cover Style | Folding |
Material | Vinyl |
Color | Black |
Cover Type | Soft |
Cover Style | Folding |
Promotion Restriction | Not eligible for promotion |
Finish | Smooth |
Compatible with Make/Model/Year | 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, 2015 to 2019 Chevrolet Silverado 2500 HD, 2015 to 2019 Chevrolet Silverado 3500 HD, 2015 to 2019 GMC Sierra 2500 HD, 2015 to 2019 GMC Sierra 3500 HD, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 150 |
Description
Tonneau Cover, Cover Style Folding, Cover Type Soft, Compatible with Make/Model/Year 2014 to 2018 Chevrolet Silverado 1500, 2014 to 2018 GMC Sierra 1500, 2015 to 2019 Chevrolet Silverado 2500 HD, 2015 to 2019 Chevrolet Silverado 3500 HD, 2015 to 2019 GMC Sierra 2500 HD, 2015 to 2019 GMC Sierra 3500 HD, 2019 Chevrolet Silverado 1500 LD, 2019 GMC Sierra 150, Vinyl, Black, Bolt-On, Length 73 3/4 in, Width 30 1/2 in, Finish Smooth, Height 1 in, Includes Mounting Kit, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch-Window Control-Doub, SW7284 (SW7284)
- THE NOCO CO NOCO Genius Boost Plus 1000 Amp UltraSafe Lithium Jump Starter - GB40 (GB40)
- THE EQUIPMENT LOCK COMPANY Ball & Ring Universal Trailer Hitch Lock that secures most size ball or ring/pintle type hitch (BRHL-RK)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P125)
- LUND 15-C F150 6.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958173)
- LUND 99-17 F250/F350/F450/F550 SUPER DUTY 8FT BED GENESIS ELITE TRI-FOLD TO (95851)
- LUND 02-18 RAM 1500/2500/3500(19 CLASSIC)(W/O RAMBOX)6.5FT BED BLACK PEARL (95864)
- LUND 06-14 MARK LT/04-14 F150 SUPERCREW (5.5) BLACK PEARL TRI-FOLD COVER (95872)
- LUND 15-C F150 5.5FT BED TONNEAU GENESIS ELITE TRI-FOLD (958172)
- LUND Tonneau Cover, 1" H x 75-1/2" L x 6" W (96065)
- TRUXEDO 09-18 RAM 1500/10-C RAM 2500/3500 6FT 4IN PRO X15 TONNEAU COVER BLACK (1446901)
- Lund Truck Bed & Tailgate Accessories