Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23261909
Zoro # G5123531
product price: $344.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2015-2018 Ford F-150 Standard Cab Pickup
- Length - Front Step 54 in
- Overall Length 62 in
- Overall Height 4 in
- Shape - Nerf Bar Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23261909
- Zoro # G5123531
- UPC # 725478152876
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Length | 62 in |
Overall Height | 4 in |
Diameter | 4 in |
Step Width | 4" |
Overall Width | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 62 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 38 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Gear Oil, Mineral, Orange, 5 gal, Pail (110830)
- ABRAMS 5" Rectangular - 10 LED White Back Up Reverse Trailer Light (TTL-S10-W)
- C PURE AQUAKING WRENCH10 10'' Filter Wrench (790WRENCH10)
- SUNEX 4 In. Rubber Eraser Wheel (8200REW)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- GO RHINO Go Rhino RHI360T 2 in. Hitch Steps; Textured Black (RHI360T)
- Lund Running Boards, Nerf Bars & Steps