Shop All Car Covers
Lund
Fender Flares, 3" W, Black, Textured
Mfr # RX203T
Zoro # G5125878
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Net Weight 14 lb
- Width - Fender Flare 3 in
- Color - Fender Flare Black
- Cutting Required - Fender Flare No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # RX203T
- Zoro # G5125878
- UPC # 725478134308
- Country of Origin United States
- Category Car Covers
Dimensions
Width - Fender Flare | 3 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fender Flares |
Net Weight | 14 lb |
Color - Fender Flare | Black |
Cutting Required - Fender Flare | No |
Mounting - Fender Flare | Bolts |
Material - Fender Flare | Plastic |
Includes | Mounting Kit |
Type | Rivet |
Year/Make/Model Vehicle | 2002-2009 Dodge Ram 1500, 2500, 3500 |
Drilling Required - Fender Flare | No |
Finish - Fender Flare | Textured |
Color | Black |
Mounting Style | Bolt-On |
Drilling Required | No |
Finish | Textured |
Cutting Required | No |
Fender Type | Rivet |
Compatible with Make/Model/Year | 2002 to 2009 Dodge Ram 1500, 2500, 3500 |
Description
Fender Flares, Fender Type Rivet, ABS, Black, Finish Textured, Width 3 in, Compatible with Make/Model/Year 2002 to 2009 Dodge Ram 1500, 2500, 3500, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Heavy-Duty) - Fan and Alternator, 9440HD (9440HD)
- DONALDSON Bulk Lube Filter, Spin-On Donaldson Blue, DBB8664 (DBB8664)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- CHELSEA Gasket, Pto Mounting, Pto, Series 266, 277, 859 (35-P-74)
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- LUND Fender Flares, 3" W, Black, Smooth (RX106S)
- KWIK-COVERS Kwik-Covers 3096Pk-B 30 Inch X 96 Inch Packaged Kwik-Cover- Blue- Pack of 25 (3096PK-B)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- WEATHER GUARD Cab Protector, Steel, 70-1/2 x28-1/2, Black (1906-5-02)
- 3M Self-Stick Liquid Protection Fabric, Blue, 14" x 300 ft (36878)
- 3D MAXPIDER Wintect All Season Windshield Cover- F (1781-F)
- Lund Car Covers