Shop All Car Covers
Lund
Fender Flares, 3" W, Black, Smooth
Mfr # SX203S
Zoro # G5932110
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Fender Flare Smooth
- Width - Fender Flare 3 in
- Mounting - Fender Flare Bolts
- Type Sport
- Material - Fender Flare Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # SX203S
- Zoro # G5932110
- UPC # 725478135480
- Country of Origin United States
- Category Car Covers
Dimensions
Width - Fender Flare | 3 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fender Flares |
Finish - Fender Flare | Smooth |
Mounting - Fender Flare | Bolts |
Type | Sport |
Material - Fender Flare | Plastic |
Year/Make/Model Vehicle | 2002-2009 Dodge Ram 1500, 2500, 3500 |
Net Weight | 14 lb |
Cutting Required - Fender Flare | No |
Drilling Required - Fender Flare | No |
Includes | Mounting Hardware |
Color - Fender Flare | Black |
Material | ABS |
Color | Black |
Cutting Required | No |
Drilling Required | No |
Compatible with Make/Model/Year | 2002 to 2009 Dodge Ram 1500, 2500, 3500 |
Fender Type | Sport |
Mounting Style | Bolt-On |
Finish | Smooth |
Description
Fender Flares, Fender Type Sport, ABS, Black, Finish Smooth, Width 3 in, Compatible with Make/Model/Year 2002 to 2009 Dodge Ram 1500, 2500, 3500, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- LISLE Impact Driver Bit Set, 3/8" (29200)
- PANTHER PRODUCTS Panther Oil Extractor 15L Capacity - Pro Series (75-6015)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For RAM Puck System (RVB3670)
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- LUND Fender Flares, 3" W, Black, Smooth (RX106S)
- HECK INDUSTRIES Large Plastic Car Cover (WFCC-LARGE)
- SLIP-N-GRIP Standard Tire Bag, Roll, PK250 (M-FG-P9943-29)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON GREY W/ (SS3477PCGY)
- HECK INDUSTRIES Medium Plastic Car Cover (WFCCC-MED)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, S (WFCCC-SMALL)
- Lund Car Covers