Shop All Car Covers
Lund
Fender Flares, 3" W, Black, Smooth
Mfr # RX106S
Zoro # G5124137
product price: $355.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lb
- Drilling Required - Fender Flare No
- Finish - Fender Flare Smooth
- Material - Fender Flare Plastic
- Color - Fender Flare Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # RX106S
- Zoro # G5124137
- UPC # 725478133981
- Country of Origin United States
- Category Car Covers
Dimensions
Width - Fender Flare | 3 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fender Flares |
Net Weight | 14 lb |
Drilling Required - Fender Flare | No |
Finish - Fender Flare | Smooth |
Material - Fender Flare | Plastic |
Color - Fender Flare | Black |
Includes | Mounting Hardware |
Type | Rivet |
Cutting Required - Fender Flare | No |
Mounting - Fender Flare | Bolts |
Year/Make/Model Vehicle | 2007-2014 Chevrolet Silverado 1500, 2500, 3500 |
Material | ABS |
Color | Black |
Drilling Required | No |
Cutting Required | No |
Mounting Style | Bolt-On |
Fender Type | Rivet |
Finish | Smooth |
Compatible with Make/Model/Year | 2007 to 2014 Chevrolet Silverado 1500, 2500, 3500 |
Description
Fender Flares, Fender Type Rivet, ABS, Black, Finish Smooth, Width 3 in, Compatible with Make/Model/Year 2007 to 2014 Chevrolet Silverado 1500, 2500, 3500, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-STEER Large Outboard Bracket Assembly (EZ60010)
- BUCCANEER ROPE 1/2 x 200 Twisted Nylon Anchor Line, Blue (20-62001)
- A & I PRODUCTS CabCAM Video System, Quad (Includes 7" Digital Touch Screen TFT LCD Monitand 2 Cameras) 12"x6.5"x8" (A-CC7M2CQR)
- MONARCH BRANDS Microfiber Smart Cleaning Rags - Green, 400PK (M950G-CS)
- LUND Fender Flares, 2" W, Black, Smooth (SX106S)
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON GREY W/ (SS3477PCGY)
- WOODWARD FAB Woodward Fab WWFWFCCC-SMALL 19 ft. Small Plastic Car Cover (WWFWFCCC-SMALL)
- 3M Self-Stick Liquid Protection Fabric, Blue, 36" x 300 ft (36880)
- KWIK-COVERS Kwik-Covers 3096PK-BLK 30 inch X 96 inch PACKAGED KWIK-COVER BLACK- Pack of 25 (3096PK-BLK)
- HECK INDUSTRIES Large Plastic Car Cover (WFCC-LARGE)
- SLIP-N-GRIP Key Tag With 3/4 In Ring, PK1000 (M-FB-P9833-13)
- Lund Car Covers