Shop All Car Covers
Lund
Fender Flares, 2" W, Black, Smooth
Mfr # SX106S
Zoro # G5928312
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Required - Fender Flare No
- Finish - Fender Flare Smooth
- Width - Fender Flare 2 in
- Mounting - Fender Flare Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # SX106S
- Zoro # G5928312
- UPC # 725478135305
- Country of Origin United States
- Category Car Covers
Dimensions
Width - Fender Flare | 2 in |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fender Flares |
Cutting Required - Fender Flare | No |
Finish - Fender Flare | Smooth |
Mounting - Fender Flare | Bolts |
Color - Fender Flare | Black |
Net Weight | 14 lb |
Type | Sport |
Drilling Required - Fender Flare | No |
Material - Fender Flare | Plastic |
Includes | Mounting Hardware |
Year/Make/Model Vehicle | 2007-2014 Chevrolet Silverado 1500, 2500, 3500 |
Material | ABS |
Color | Black |
Drilling Required | No |
Cutting Required | No |
Fender Type | Sport |
Compatible with Make/Model/Year | 2007 to 2014 Chevrolet Silverado 1500, 2500, 3500 |
Finish | Smooth |
Mounting Style | Bolt-On |
Description
Fender Flares, Fender Type Sport, ABS, Black, Finish Smooth, Width 2 in, Compatible with Make/Model/Year 2007 to 2014 Chevrolet Silverado 1500, 2500, 3500, Cutting Required No, Drilling Required No, Includes Mounting Hardware, Mounting Style Bolt-On, Net Weight 14 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Husqvarna 504068301 , 265-737 (265-737)
- MAYHEW Reg Black Oxide Cold Chisel, 7/8 In.X 12 (MAY10217)
- CURT 8' Dinghy Towing Electrical Adapter & Socket 7-Way RV Blade Fits USCAR (57284)
- QUICKCABLE Parrot Booster Clamps, 500A (602065-525-001)
- LUND Fender Flares, 3" W, Black, Smooth (RX106S)
- AVS Hood Defender, 5-7/8" Thickness, Black (25707)
- BROK Hitch Cover 2" Rubber (32934)
- AVS Hood Defender, 6-3/4" Thickness, Black (25120)
- KWIK-COVERS Kwik-Covers 2472-B 24 Inch X 72 Inch Kwik-Cover- Blue- Pack of 25 (2472-B)
- ALLSTAR -12 Aluminum Caps, 50PK (ALL50826-50)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- Lund Car Covers