Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 24397007
Zoro # G5622263
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500 Extended Crew Cab Pickup
- Step Material - Nerf Bar Plastic
- Mounting - Nerf Bar Brackets and Bolts
- Step Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 24397007
- Zoro # G5622263
- UPC # 725478140170
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Overall Length | 99 3/4 in |
Overall Width | 6 in |
Overall Height | 6 in |
Length - Front Step | 54 in |
Diameter | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 99 3/4 in, Overall Width 6 in, Overall Height 6 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- WESTWARD Battery Cable, 2 ga, 25ft., Red (19YD76)
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 1" Pin (300774)
- BETTER BUILT UTILITY TRAILER TONGUE TOOL BOX, BLACK, WIDE, V SHAPED 39INX16.5INX12I (66212321)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- WESTIN AUTOMOTIVE 19-C RAM 1500 QUAD CAB PRO TRAXX 4 OVAL NERF STEP BARS BLACK (21-24095)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS2)
- Lund Running Boards, Nerf Bars & Steps