Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 24389008
Zoro # G5123933
product price: $519.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6 in
- Material - Nerf Bar Steel
- Weight Capacity 500 lb
- Shape - Nerf Bar Oval
- Category Type Nerf Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24389008
- Zoro # G5123933
- UPC # 725478140149
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 6 in |
Overall Width | 6 in |
Overall Length | 92 3/4 in |
Step Width | 6" |
Overall Height | 6 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 92 3/4 in, Overall Width 6 in, Overall Height 6 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Teks Screw Assortment, 415 pcs. (8203)
- BALDWIN FILTERS Air Filter, 3-25/32 to 4-13/32 x 3-5/8 in (PA3957)
- OTC Truck Clutch/Flywheel Handler (5015A)
- SUR&R Line Adapter, w/14mm Foreign, PK2 (K137)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUVERNE Polished Stainless Steel Aluminum Running Boards (575098-570745)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575078-571515)
- Lund Running Boards, Nerf Bars & Steps