Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 24385007
Zoro # G5123909
product price: $532.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Hardware, Mounting Kit
- Shape - Nerf Bar Oval
- Step Width 6"
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24385007
- Zoro # G5123909
- UPC # 725478140118
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Diameter | 6 in |
Overall Width | 6 in |
Overall Length | 88 1/4 in |
Length - Front Step | 54 in |
Overall Height | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 88 1/4 in, Overall Width 6 in, Overall Height 6 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 15-17 Cadillac Escalade/15-16 Chevy Subu Track Bar, Ms501243 (MS501243)
- MILTON INDUSTRIES Digital Inflator Gauge with Ball Foot Air Chuck Clip (573D)
- SMARTWASHER Overflow Assembly (14854)
- FIRST WATCH First Responder Water Helmet - Large/XL - Black (FWBH-BK-L/XL)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- WESTIN Signature 3 Nerf Step Bars (25-1245)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 15 x 4.75 Inch Deep (5231515)
- Lund Automotive Exterior Accessories