Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22368783
Zoro # G5642082
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Step Material - Nerf Bar Plastic
- Overall Length 87 in
- Material - Nerf Bar Steel
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22368783
- Zoro # G5642082
- UPC # 025067056654
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 87 in |
Overall Height | 6 in |
Length - Front Step | 54 in |
Overall Width | 6 in |
Step Width | 6" |
Diameter | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 6 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Small Valve Lapper, 5/8 and 13/16" (21200)
- WESTWARD Compressor Set, Piston Ring, 7 pcs. (45JW57)
- LUVERNE GRIP STEPS & BRACKETS RUNNING BOARD ROCKER MOUNTING BRACKET BLACK TEXT (401632)
- ENERGY SUSPN Red Polyurethane Includes Front Control Arm Bushings Front Sway Bar Bushings (3.18101R)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUVERNE TRUCK EQUIPMENT REGAL 7 OVAL STEPS POLISHED (477088-400713)
- LUVERNE Black Powder Coated Aluminum Running Boards (415114-401117)
- Lund Running Boards, Nerf Bars & Steps