Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22368740
Zoro # G5124067
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting - Nerf Bar Brackets and Bolts
- Slip Resistant Yes
- Step Width 6"
- Color - Nerf Bar Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 22368740
- Zoro # G5124067
- UPC # 725478153385
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Overall Width | 6 in |
Diameter | 6 in |
Length - Front Step | 54 in |
Overall Height | 6 in |
Overall Length | 87 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Nano Outer Air Element, 27" H (RS4634XP)
- BALDWIN FILTERS Fuel/Water Separator, Spin-On, 5-1/32"L (BF46182-O)
- LUMAPRO Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10 (50-10PK)
- DONALDSON Oil Filter, Spin-On Full-Flow, Outer Dia 4.25 In. 108Mm 40 Micron (P554004)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS SILVER POWDER COAT (583078-570922)
- KENSUN Kensun Kensun-MultiAir-B Multi-Use Tire Inflator Portable Car Air Compressor (Kensun-MultiAir-B)
- Lund Running Boards, Nerf Bars & Steps