Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22368738
Zoro # G5592741
product price: $454.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Nerf Bars
- Color - Nerf Bar Stainless Steel
- Overall Length 87 in
- Slip Resistant Yes
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22368738
- Zoro # G5592741
- UPC # 725478166538
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 87 in |
Overall Width | 6 in |
Overall Height | 6 in |
Step Width | 6" |
Length - Front Step | 54 in |
Diameter | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2018 Ram 1500, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKJACK Cyclone Tire Inflater Gauge Assembly (GA-345)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- UWS BLACK/SINGLE LID COLORADO/S10/RANGER/TNDR SPORT (TBS-60-BLK)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41115)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- WESTIN Running Board Mount Kit (27-1185)
- LIPPERT KWIKEE SINGLE ELEC STEP-BLK SERIES 28 W/MTR, CONTROL, SWITCH (3747453)
- Lund Automotive Exterior Accessories