Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22368038
Zoro # G5584743
product price: $454.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Front Step Material - Nerf Bar Plastic
- Step Material - Nerf Bar Plastic
- Weight 62 lb
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22368038
- Zoro # G5584743
- UPC # 725478166521
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 6 in |
Overall Length | 87 in |
Length - Front Step | 54 in |
Overall Height | 6 in |
Step Width | 6" |
Diameter | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2018 Ram 1500, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8378 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/2" (3006.8378)
- GROTE Cab Marker Lamp, Aerodynamic, Yellow (46813)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber LED Strobe Light (8892200)
- VELVAC Electric Air Seat Valve Black Knob (032206)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575078-571447)
- STAR BRITE Star brite 085132 Premium Golden Teak Oil Step 3 - 32 oz (085132)
- Lund Running Boards, Nerf Bars & Steps