Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Black Powder Coated Steel Nerf Bars
Mfr # 26610565
Zoro # G5929581
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 6 in
- Diameter 6 in
- Weight 60 lb
- Year/Make/Model Vehicle 2014-2017 Chevrolet Silverado 1500 Extended Cab Pickup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 26610565
- Zoro # G5929581
- UPC # 725478151152
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 6 in |
Diameter | 6 in |
Step Width | 6" |
Overall Length | 82 in |
Length - Front Step | 54 in |
Overall Height | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 82 in, Overall Width 6 in, Overall Height 6 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2007 to 2015 Chevrolet Silverado 2500, 2007 to 2013 Chevrolet Silverado 3500, 2014 to 2015 Chevrolet Silverado 1500, 2014 to 2015 GMC Sierra 1500, 2015 Chevrolet Silverado 3500, Diameter 6 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 60 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- MOTORMITE ENGINE COOLANT RESERVOIR CAP (54201)
- DAYCO 3Ft Rad Hose Radiator Hose, 76175 (76175)
- WESTIN Running Board Mount Kit (27-2265)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- GO RHINO 96IN 6IN OVAL SIDEBAR SIDE BAR 5IN AND 6IN O. E. XTREME OVAL SIDE BARS POL. S/S (660096PS)
- SPEC-D TUNING Mercedes Gl450 Aluminum Running Board Side Step Bars 13-18 (SSBOE-X16613-LN)
- Lund Running Boards, Nerf Bars & Steps