Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Black Powder Coated Steel Nerf Bars
Mfr # 22268783
Zoro # G5124012
product price: $407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Nerf Bar Black
- Weight 62 lb
- Includes Mounting Hardware, Mounting Kit
- Slip Resistant Yes
- Finish Black Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22268783
- Zoro # G5124012
- UPC # 025067056647
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Overall Height | 6 in |
Length - Front Step | 54 in |
Overall Length | 87 in |
Overall Width | 6 in |
Diameter | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Black, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 6 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FRAM P1654A Replacement/Interchange Spin-On Filter (MF0057997)
- MOBIL MOBIL DELVAC 1230, 1 Gallon (104057)
- SCANDVIK Replacement Sprayer Handle (14023P)
- TIMKEN Differential Pinion Seal - Rear, 8610 (8610)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- GO RHINO 15-17 RAM 1500 RB10 RUNNING BOARDS TEXTURED BLACK (63420687T)
- WESTIN Pro Traxx 4 Step Pad & Clips (21-20001-5)
- Lund Running Boards, Nerf Bars & Steps