Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Black Powder Coated Steel Nerf Bars
Mfr # 22268739
Zoro # G5123997
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Year/Make/Model Vehicle 2015-2017 Chevrolet Silverado 2500 Crew Cab Pickup
- Overall Height 6 in
- Length - Front Step 54 in
- Step Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22268739
- Zoro # G5123997
- UPC # 725478155334
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 6 in |
Length - Front Step | 54 in |
Step Width | 6" |
Overall Length | 87 in |
Overall Width | 6 in |
Diameter | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Black, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2017 Chevrolet Silverado 3500 HD, 2015 to 2017 Chevrolet Silverado 2500 HD, 2015 to 2017 GMC Sierra 2500 HD, 2015 to 2017 GMC Sierra 3500 HD, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 38 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- SATCO Bulb, Halogen, 300W, T3, Double Ended Base, Double Ended (S1925)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- ILC Replacement for Universal M3-20 Year 1989 3 Cyl. Diesel Alternator (WX-YBWU-3)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- AMP RESEARCH 19-C RAM 1500 BEDSTEP WORKS W/ SINGLE AND DUAL EXHAUST (75322-01A)
- DEE ZEE 13-17 FORD TRANSIT VAN FULL SIZE (NOT CONNECT) RUNNING BOARD ROUGH STE (DZ15328)
- Lund Running Boards, Nerf Bars & Steps