Shop All Running Boards, Nerf Bars & Steps
Lund
6" W Black Powder Coated Steel Nerf Bars
Mfr # 22268052
Zoro # G5124030
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Step Material - Nerf Bar Plastic
- Weight Capacity 500 lb
- Step Width 6"
- Color - Nerf Bar Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22268052
- Zoro # G5124030
- UPC # 725478153569
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6" |
Length - Front Step | 54 in |
Overall Length | 87 in |
Overall Width | 6 in |
Diameter | 6 in |
Overall Height | 6 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 6 in, Overall Height 6 in, Black, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 6 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 75-012 4QT GALV FUNNEL (75012)
- KEN-TOOL $AIR-FLEXX VALVE EXT 4-1/8" (KT20105)
- SKF Shaft Seal, 1-1/8 x 1-7/81/4", CRWA1, Nitrile (11223)
- SKF Shaft Sleeve, Dia. 0.998 to 1.002 In (99868)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- WESTIN R5 End Cap Kit (28-50003)
- WESTIN AUTOMOTIVE 15-17 COLORADO/CANYON CREW CAB HDX XTREME BOARDS-TEXTURED BLACK (56-24015)
- Lund Running Boards, Nerf Bars & Steps