Shop All Running Boards, Nerf Bars & Steps
Lund
6-1/2" W Black Powder Coated Steel Nerf Bars
Mfr # 23010601
Zoro # G5123382
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color - Nerf Bar Black
- Year/Make/Model Vehicle 2015-2017 Chevrolet Colorado Extended Cab Pickup
- Step Material - Nerf Bar Plastic
- Step Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23010601
- Zoro # G5123382
- UPC # 725478156522
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 6-1/2" |
Overall Height | 3 in |
Overall Width | 3 in |
Overall Length | 76 1/2 in |
Length - Front Step | 54 in |
Diameter | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 76 1/2 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2017 Chevrolet Colorado, Diameter 3 in, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1195 (17470)
- BUYERS PRODUCTS 1-1/4 Inch Basic Fixed Flat Ball Mount Black (1803100CR)
- NTK Engine Variable Valve Timing (VVT) Solenoid, 2T1015 (2T1015)
- FJC O-Rings (4240)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUVERNE TRUCK EQUIPMENT REGAL 7 OVAL STEPS POLISHED (477125-400717)
- STROMBERG CARLSON PARK MODEL TRAILER STEP 7IN RISE 9IN RUN TOTAL HEIGHT 21IN (EHS-102-R)
- Lund Automotive Exterior Accessories