Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 24497043
Zoro # G5938961
product price: $543.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 5 in
- Year/Make/Model Vehicle 2009-2017 Dodge Ram 1500 Crew Cab Pickup
- Includes Mounting Hardware, Mounting Kit
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24497043
- Zoro # G5938961
- UPC # 725478140293
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Overall Length | 100 3/4 in |
Length - Front Step | 54 in |
Overall Height | 5 in |
Step Width | 5" |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 100 3/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9143)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- TITAN Multi Wedge Trim Panel Tool, 6 Piece (TIT15048)
- WAI GLOBAL Starter, KUBOTA TRACTOR, 14kW12 Volt, CW, 9Tooth Pinion (18419N)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- WESTIN E-Series 3 Nerf Step Bars (23-1405)
- Lund Automotive Exterior Accessories