Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 244115033
Zoro # G5124338
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$530.99
Free 30-Day Returns
Key Features
- Weight Capacity 500 lb
- Mounting - Nerf Bar Brackets and Bolts
- Category Type Nerf Bars
- Material - Nerf Bar Steel
- Color - Nerf Bar Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 244115033
- Zoro # G5124338
- UPC # 725478140248
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Height | 5 in |
Diameter | 5 in |
Step Width | 5" |
Overall Length | 117 3/4 in |
Overall Width | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 117 3/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 71 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 90 Degree Plastic Thru-Hull, One Nut Application, White (18121)
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- THEXTON MANUFACTURING $DODGE PRO WHEEL PILOT PIN M16 X 1.5 (TH910)
- SEACHOICE Mushroom Anchor Vinyl Coated / 20 lbs. (41270)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- LUVERNE TRUCK EQUIPMENT 88 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415088)
- Lund Running Boards, Nerf Bars & Steps