Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 244105008
Zoro # G5620330
Free Shipping & Returns
Not eligible for select promotions
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Length - Front Step 54 in
- Overall Length 107 3/4 in
- Front Step Material - Nerf Bar Plastic
- Category Type Nerf Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 244105008
- Zoro # G5620330
- UPC # 725478140224
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Length | 107 3/4 in |
Diameter | 5 in |
Overall Height | 5 in |
Overall Width | 5 in |
Step Width | 5" |
Description
Nerf Bars, Shape Oval, Overall Length 107 3/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 67 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 2-3/64 x 1/4", CRWA1, Nitrile (10157)
- XANTREX TRUE<i>CHARGE</i>2 Remote Panel f/20 & 40 & 60 AMP (808-8040-01)
- STENS Oem Replacement Belt 265-956 For Walker 8230 (265-956)
- ATTWOOD MARINE LED 3-Mile Transom Light - Round (6556-7)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- GO RHINO 96IN 6IN OVAL SIDEBAR SIDE BAR 5IN AND 6IN O. E. XTREME OVAL SIDE BARS POL. S/S (660096PS)
- LUVERNE TRUCK EQUIPMENT 19-C SILVERADO/SIERRA 1500/20-C SILV/SIERRA 2500/3500 GRIP STEP 7IN X 54IN BLACK (415054-401446)
- Lund Running Boards, Nerf Bars & Steps