Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23990004
Zoro # G5912352
product price: $403.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slip Resistant Yes
- Overall Height 5 in
- Shape - Nerf Bar Oval
- Weight Capacity 500 lb
- Front Step Material - Nerf Bar Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23990004
- Zoro # G5912352
- UPC # 725478152708
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 5 in |
Overall Width | 5 in |
Step Width | 5" |
Length - Front Step | 54 in |
Overall Length | 94 1/2 in |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 94 1/2 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL 20W T3 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4492)
- NSK 43KWD07 Wheel Bearing (43KWD07)
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- MAHLE OX 187D Engine Oil Filter Element (OX 187D)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS SILVER POWDER COAT(BRKTS SOLD SEP) (583036)
- Lund Running Boards, Nerf Bars & Steps