Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23977002
Zoro # G5924097
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Category Type Nerf Bars
- Includes Mounting Hardware, Mounting Kit
- Year/Make/Model Vehicle 2015-2018 Ford F-150 Extended Cab Pickup
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23977002
- Zoro # G5924097
- UPC # 725478152715
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 5 in |
Overall Length | 83 in |
Overall Height | 5 in |
Step Width | 5" |
Overall Width | 5 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 83 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Cleaners & Detergents Bottle, Liquid (ARM 25464)
- STA-BIL Fuel Stabilizer, 1 gal. (22213)
- LASALLE BRISTOL LaSalle Bristol 16 270PW Oval Lavatory Sink With 3 Mounting Holes - White (16 270PW)
- FOSS FLOORS Rib Chocolate Indoor/Outdoor Rug 6FTx8FT (CP45N30PJ1H1)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- ARIES RidgeStep 6-1/2" Running Boards, 2055541 (2055541)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS BLACK TEXTURED POWDER COAT (584078-571521)
- Lund Running Boards, Nerf Bars & Steps