Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23977001
Zoro # G5123288
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 80 11/32 in
- Step Material - Nerf Bar Plastic
- Length - Front Step 54 in
- Year/Make/Model Vehicle 2009-2014 Ford F-150 Extended Cab Pickup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23977001
- Zoro # G5123288
- UPC # 725478139709
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 80 11/32 in |
Length - Front Step | 54 in |
Overall Width | 5 in |
Overall Height | 5 in |
Step Width | 5" |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 80 1/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2009 to 2014 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 41 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Maxpower Car Wash 100Oz (50597)
- DAYCO 71-89 Numerous Applications Utility V-Belt, L338 (L338)
- JABSCO .65L Mini Accumulator Tank w/Internal Bladder (30573-0003)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-23705)
- TORKLIFT GLOWSTEP REVOLUTION UPRISING 5-STEP - 24" WIDTH (A9105)
- Lund Automotive Exterior Accessories