Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23955006
Zoro # G5913107
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 5 in
- Overall Width 5 in
- Overall Length 58 1/2 in
- Front Step Material - Nerf Bar Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23955006
- Zoro # G5913107
- UPC # 725478139648
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 5 in |
Overall Width | 5 in |
Overall Length | 58 1/2 in |
Step Width | 5" |
Length - Front Step | 54 in |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 58 1/2 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS XL SPORT, PAIR DRIVING/COMBO LED (567803)
- SKF Grease Seals, 12379 (12379)
- GROTE Fuse Holder, ATO/ATC, 20 Amp, 16 ga., Cap (82-2207)
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- VELVAC 12" Grab Handle S.Steel (690021)
- WESTIN AUTOMOTIVE 20-C SILVERADO/SIERRA 2500/3500 CREW CAB 6.5FT PRO TRAXX 5 OVAL W2W NERF STEP B (21-534760)
- Lund Running Boards, Nerf Bars & Steps