Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23797007
Zoro # G5123148
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500 Extended Crew Cab Pickup
- Front Step Material - Nerf Bar Plastic
- Step Width 5"
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23797007
- Zoro # G5123148
- UPC # 725478139440
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 5" |
Diameter | 5 in |
Overall Length | 100 1/2 in |
Length - Front Step | 54 in |
Overall Height | 5 in |
Overall Width | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 100 1/2 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 67 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 4 ga, 100ft., Red (19YD74)
- BANDO Raf Laminated Raw Edge, Raf3450 (RAF3450)
- GROTE Relay, 5 Pin 40A/30A (84-1079)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2919)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- TRAILFX With Drop Down Steps, Square Straight, Powder Coated, Matte Black, Steel, Finished End Caps (DHS011B)
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50002)
- Lund Running Boards, Nerf Bars & Steps