Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23789008
Zoro # G5123297
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color - Nerf Bar Stainless Steel
- Shape - Nerf Bar Oval
- Step Material - Nerf Bar Plastic
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 23789008
- Zoro # G5123297
- UPC # 725478153743
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 5 in |
Step Width | 5" |
Overall Length | 93 1/4 in |
Overall Height | 5 in |
Length - Front Step | 54 in |
Overall Width | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 93 1/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Toe Dolly (1058)
- PROJE PREMIUM CAR CARE Plush Yellow Microfiber Towel 6-Pack - 400GSM Detailing Towel (YELLPRO)
- AUTO VENTSHADE 14-18 ROGUE AEROSKIN SMOKE (322148)
- FOUR SEASONS Hose 50Ft Goodyear #1 Bulk Hose, 55420 (55420)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 12 x 12 x 1.38 Inch Deep (5231212)
- LUVERNE TRUCK EQUIPMENT 09-C F150 SUPERCREW SIDE ENTRY STEPS (480923)
- Lund Automotive Exterior Accessories