Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23789007
Zoro # G5123172
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Year/Make/Model Vehicle 2009-2014 Ford F-150 Crew Cab Pickup
- Weight 57 lb
- Overall Width 5 in
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23789007
- Zoro # G5123172
- UPC # 725478139419
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Step Width | 5" |
Overall Length | 93 1/4 in |
Diameter | 5 in |
Overall Height | 5 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 93 1/4 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 57 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Connector, 56394 (56394)
- ABRAMS 5" Rectangular - 10 LED White Back Up Reverse Trailer Light (TTL-S10-W)
- MIDWEST FASTENER #921 Clear Glass Miniature Light Bulbs 6PK (65623)
- MOTORMITE RADIATOR OVERFLOW TUBE REPAIR KIT (10691)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- DEE ZEE 13-17 FORD TRANSIT VAN FULL SIZE (NOT CONNECT) RUNNING BOARD ROUGH STE (DZ15328)
- ARIES AEROTREAD, SILVER, 67IN RUNNING BOARDS(BRACKETS SOLD SEPARATELY) (2051867)
- Lund Running Boards, Nerf Bars & Steps