Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23785007
Zoro # G5123139
product price: $452.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Nerf Bar Oval
- Slip Resistant Yes
- Mounting - Nerf Bar Brackets and Bolts
- Material Steel
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23785007
- Zoro # G5123139
- UPC # 725478139396
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Diameter | 5 in |
Overall Height | 5 in |
Step Width | 5" |
Overall Length | 89 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 89 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- MISSION ALL SEASN ADJ NECK GAITR (5180)
- DURSTON MANUFACTURING WRENCH IGNITION METRIC 8pc SET (VIVM50)
- ROADPRO Seat Cushion, Black, 12" L, Polyester (RPC16)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575078-571632)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 12 Inch (5239012)
- Lund Running Boards, Nerf Bars & Steps