Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23776749
Zoro # G5554661
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Nerf Bar Steel
- Finish Polished Stainless Steel
- Length - Front Step 54 in
- Weight 54 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23776749
- Zoro # G5554661
- UPC # 725478139334
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Step Width | 5" |
Overall Width | 5 in |
Overall Length | 80 in |
Diameter | 5 in |
Overall Height | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 80 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 54 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Brake, Electrically Released, ERS-57, 90V (ERS-57 BRAKE)
- A & I PRODUCTS CabCAM 7" LCD TFT Color Quad Monitor 13" x8" x4" (A-QM7127R)
- BOSCH 28Ca Clear Advantage Windshield Wiper Blade, Bosch (28-CA)
- EDM ZAP PARTS Oil Safe Utility Lid, Light Green, 100205 (100205)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- GO RHINO 04-14 F150 SUPER CREW CAB RB20 RUNNING BOARDS BLACK POLYUREA (69415087T)
- WESTIN Sure-Grip Running Boards (27-6110)
- Lund Automotive Exterior Accessories