Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23710600
Zoro # G5123181
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 500 lb
- Step Material - Nerf Bar Plastic
- Material - Nerf Bar Steel
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23710600
- Zoro # G5123181
- UPC # 725478156416
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 5 in |
Diameter | 5 in |
Step Width | 5" |
Length - Front Step | 54 in |
Overall Length | 84 in |
Overall Width | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 5 in, Overall Height 5 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 48 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/8 x 3 in. (PA634)
- SEACHOICE Replacement Tube Only For Outrigger Holder 8876 (88770)
- NSI INDUSTRIES NSI Industries WWCYC Connector Wire Electrical Wing; Yellow - Box of 100 (WWCYC)
- RONSTAN Tiller Universal Joint Stainless Bolt-Through (RF1121)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- WESTIN HDX Stainless Drop Nerf Step Bars (56-139452)
- WESTIN AUTOMOTIVE 02-08 RAM 1500/03-09 RAM 2500/3500/4500/5500 REGULAR CAB E-SERIES POLISHED STEP BARS (23-2320)
- Lund Automotive Exterior Accessories