Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22858052
Zoro # G5573911
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Polished Stainless Steel
- Overall Width 5 in
- Mounting - Nerf Bar Brackets and Bolts
- Length - Front Step 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22858052
- Zoro # G5573911
- UPC # 725478153408
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Length - Front Step | 54 in |
Overall Length | 87 in |
Overall Height | 5 in |
Diameter | 5 in |
Step Width | 5" |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 5 in, Overall Height 5 in, Chrome, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI (P601J-219N-3A)
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- PM COMPANY Light Stop/Tail Red 2-7/8X5In (V440)
- ZEROSTART Ul Tank, 1500W / 120V, Thermostat 60/80F (3309067)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUVERNE 11-C GM CREW CAB/EXT DIESEL MEGA BRACKET KIT (571113)
- LUVERNE TRUCK EQUIPMENT 19-C SILVERADO/SIERRA 1500/20-C SILV/SIERRA 2500/3500 GRIP STEP 7IN X 54IN BLACK (415054-401446)
- Lund Running Boards, Nerf Bars & Steps