Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 26097043
Zoro # G5915073
Free Shipping & Returns
Not eligible for select promotions
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Mounting Kit
- Mounting - Nerf Bar Brackets and Bolts
- Material Steel
- Overall Length 100 3/4 in
- Step Material - Nerf Bar Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 26097043
- Zoro # G5915073
- UPC # 725478140415
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 100 3/4 in |
Diameter | 5 in |
Overall Width | 5 in |
Length - Front Step | 54 in |
Step Width | 5" |
Overall Height | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 100 3/4 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 69 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 14 Gauge, Red, 100 ft. Roll (87-7000)
- GATES Classical Section Wrapped V-Belt, B115 (B115)
- ASTRO PNEUMATIC Engine Support Bar, w/Arm, 700lb. (5820)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- WESTIN Running Board Mount Kit (27-2265)
- LUVERNE TRUCK EQUIPMENT 07-C SPRINTER 2500/3500 GRIP STEP XL 9-1/2IN X 54IN STEEL PASSENGER RUNNING BOAR (495154-401800)
- Lund Running Boards, Nerf Bars & Steps