Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 260115033
Zoro # G5124572
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$387.99
Free 30-Day Returns
Key Features
- Weight 76 lb
- Includes Mounting Hardware, Mounting Kit
- Diameter 5 in
- Slip Resistant Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 260115033
- Zoro # G5124572
- UPC # 725478140361
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 5 in |
Overall Length | 117 3/4 in |
Step Width | 5" |
Length - Front Step | 54 in |
Overall Height | 5 in |
Overall Width | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 117 3/4 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 76 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 100 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG100FTRED)
- XANTREX Prowatt 2000 Pure Sine Wave Inverter (806-1220)
- ATTWOOD MARINE Attwood Thru Hull Stainless Steel 3/4" For Hose (66547-3)
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUVERNE BRACKET KIT (401725)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6-1/2IN WHEEL-TO-WHEEL RUNNING BOARDS (575102-581444)
- Lund Automotive Exterior Accessories