Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 260105008
Zoro # G5929231
product price: $359.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Nerf Bar Oval
- Overall Height 5 in
- Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500 Crew Cab Pickup
- Overall Width 5 in
- Front Step Material - Nerf Bar Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 260105008
- Zoro # G5929231
- UPC # 725478140347
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 5 in |
Overall Width | 5 in |
Overall Length | 107 3/4 in |
Step Width | 5" |
Length - Front Step | 54 in |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 107 3/4 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 72 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 19500 (19500)
- REFRESH Air Freshener, Citrus, White (08204)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63886 (G63886)
- DENSO Oxygen Sensor, 234-4155 (234-4155)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- DEE ZEE 15-17 F150/17-17 F250/F350 SUPER DUTY ROUGH STEP RUNNING BOARD (BRACKE (DZ15327)
- BUYERS PRODUCTS 30 in W Galvanized Steel Flexible Rubber Step (5231130)
- Lund Running Boards, Nerf Bars & Steps