Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 24090004
Zoro # G5123863
product price: $266.99
/pk 2, $133.50/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Step Material - Nerf Bar Plastic
- Overall Width 5 in
- Overall Height 5 in
- Shape - Nerf Bar Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24090004
- Zoro # G5123863
- UPC # 725478152678
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Overall Height | 5 in |
Diameter | 5 in |
Length - Front Step | 54 in |
Overall Length | 94 in |
Step Width | 5" |
Description
Nerf Bars, Shape Oval, Overall Length 94 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 65 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Hose Suspender Kit (581038)
- ILCO LAL RHK-TOY-3BD1 TOYOTA 3 BUTTON REMOTE HEAD KEY (4D-67 TRANSP.) (ILCO-AX00011320)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- PERFORMANCE TOOL Windshield Removal Tool, W80641 (W80641)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- WESTIN AUTOMOTIVE 09-18 RAM 1500/10-C RAM 2500/3500 CREW CAB E-SERIES BLACK STEP BARS (23-3565)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3545)
- Lund Running Boards, Nerf Bars & Steps