Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 24086005
Zoro # G5911899
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Length - Front Step 54 in
- Finish Black Powder Coated
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24086005
- Zoro # G5911899
- UPC # 725478156379
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Height | 5 in |
Diameter | 5 in |
Overall Length | 84 in |
Overall Width | 5 in |
Step Width | 5" |
Description
Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 52 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BUBBA ROPE 2IN X 30FT EXTREME BUBBA ROPE 131500LB BREAK STRENGTH W/STANDARD BLACK (176750BKG)
- NORCO PROFESSIONAL LIFTING 20 Ton Air/Hyd. B.J. w/o Ext. Screw Lower Profile (76721A)
- FAIRCHILD INDUSTRIES Kg4030 - 1982-1992 Chevrolet Camaro Drip Edge Seal Kit (KG4030)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415036-401720)
- WESTIN Triple Tube Rock Rail Steps (42-6025)
- Lund Automotive Exterior Accessories