Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 24077002
Zoro # G5123732
product price: $232.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500 lb
- Material Steel
- Front Step Material - Nerf Bar Plastic
- Step Width 5"
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24077002
- Zoro # G5123732
- UPC # 725478152685
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 5" |
Overall Height | 5 in |
Length - Front Step | 54 in |
Overall Width | 5 in |
Diameter | 5 in |
Overall Length | 83 in |
Description
Nerf Bars, Shape Oval, Overall Length 83 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 54 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chevrolet / Chevy Impala Year 2008 Heavy Duty Wiper Blades (IMPALA YEAR 2008 HEAVY DUTY WIPER BLADES CHEVROLE)
- HELLA Iso Weatherproof Connector 5 Spade Connections With 12 Leads (H84709001)
- KOHLER Filter, Fuel 75 Microns, Gravity Feed (25 050 21-S1)
- SUNEX Hook/Loop Pad W/ 5/16", 24 Female, 3" (SUN3HLPAD)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LIPPERT COMPONENTS Lippert 791574 26" SolidStep Premium Quad for Entry Widths 25" to 28.9" (791574)
- STROMBERG CARLSON Stromberg Carlson AM-800 Lend-A-Hand Assist Railing - Black (AM-800)
- Lund Automotive Exterior Accessories