Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 24076004
Zoro # G5123601
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Powder Coated
- Overall Length 79 11/64 in
- Category Type Nerf Bars
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24076004
- Zoro # G5123601
- UPC # 725478139860
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 79 11/64 in |
Diameter | 5 in |
Overall Width | 5 in |
Overall Height | 5 in |
Step Width | 5" |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 79 1/4 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 56 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Qt Diesel Treat (HL306206)
- ROADPRO Antenna Stud, Heavy Duty, Brass Plated (RP-105ADT)
- CURT Trailer Hitch, 2" Receiver, Class 3,13065 (13065)
- CURT Flat Cnnctr 5-Way Plug w/48" Wires, 58540 (58540)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- PERFECTPITCH 4 in. Oval Step Bar Step Pad (PE1232622)
- LUVERNE TRUCK EQUIPMENT 88 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415088)
- Lund Running Boards, Nerf Bars & Steps